This item is Discontinued.

Spec Compression Spring, PK3 C12180850875M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C12180850875M
Zoro # G901843482
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C12180850875M
Zoro #
G901843482
UPC #
-
Country of Origin
China
Type
Precision
Material
Spring Wire
Spring Rate
36.6 lb/in
Deflection @ Load
0.518 in
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Wire Type
Round
Load @ Solid (Lbs.)
18.97 lb
Item
Compression Spring
Load (Lbs.)
18.97 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
Spring Wire
Traction Material
Spring Wire

Dimensions

Overall Length
7/8 in
Outside Dia.
1.218 in
Wire Dia.
0.085 in
Large Outside Dia.
1.218 in
Compressed Length
0.36 in
For Rod Size
1 6/125 in
Load @ 50% Free Length (Lbs.)
16.01 lb
Inside Diameter
1.05 in
Compatible Rod Size
1 3/64 in
Outside Diameter
1.22 in
Free Length
7/8 in
Wire Diameter
0.09 in

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.