This item is Discontinued.

Spec Compression Spring, PK3 C12181052500M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C12181052500M
Zoro # G401844712
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C12181052500M
Zoro #
G401844712
UPC #
-
Country of Origin
China
Type
Precision
Material
Spring Wire
Spring Rate
24 lb/in
Load (Lbs.)
35.41 lb
Wire Type
Round
End Type
Closed, Ground
Deflection @ Load
1.475 in
Item
Compression Spring
Finish
Oil
Load @ Solid (Lbs.)
35.41 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Shell Material
Spring Wire
Traction Material
Spring Wire

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.218 in
Wire Dia.
0.105 in
Large Outside Dia.
1.218 in
Compressed Length
1.03 in
For Rod Size
1 1/125 in
Load @ 50% Free Length (Lbs.)
30 lb
Compatible Rod Size
1 1/64 in
Outside Diameter
1.22 in
Inside Diameter
1.01 in
Free Length
2 1/2 in
Wire Diameter
0.11 in

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.