This item is Discontinued.

Spec Compression Spring, PK3 C12181253500M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C12181253500M
Zoro # G201844363
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C12181253500M
Zoro #
G201844363
UPC #
-
Country of Origin
China
Type
Precision
Material
Spring Wire
Spring Rate
32.5 lb/in
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
61.2 lb
Finish
Oil
Load (Lbs.)
61.2 lb
Deflection @ Load
1.884 in
End Type
Closed, Ground
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
Spring Wire
Traction Material
Spring Wire

Dimensions

Overall Length
3 1/2 in
Outside Dia.
1.218 in
Wire Dia.
0.125 in
Large Outside Dia.
1.218 in
Compressed Length
1.62 in
Load @ 50% Free Length (Lbs.)
56.86 lb
For Rod Size
121/125 in
Outside Diameter
1.22 in
Wire Diameter
0.13 in
Inside Diameter
0.97 in
Compatible Rod Size
31/32 in
Free Length
3 1/2 in

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.