This item is Discontinued.

Spec Compression Spring, PK3 C14001623500M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C14001623500M
Zoro # G401844491
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C14001623500M
Zoro #
G401844491
UPC #
-
Country of Origin
China
Type
Precision
Material
Spring Wire
Spring Rate
70 lb/in
Deflection @ Load
1.608 in
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Load @ Solid (Lbs.)
112.57 lb
Load (Lbs.)
112.57 lb
Item
Compression Spring
Finish
Oil
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
Spring Wire
Traction Material
Spring Wire

Dimensions

Overall Length
3 1/2 in
Outside Dia.
1.4 in
Wire Dia.
0.162 in
Large Outside Dia.
1.4 in
Compressed Length
1.89 in
Load @ 50% Free Length (Lbs.)
122.5 lb
For Rod Size
1 19/250 in
Outside Diameter
1.4 in
Wire Diameter
0.16 in
Free Length
3 1/2 in
Compatible Rod Size
1 5/64 in
Inside Diameter
1.08 in

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.