This item is Discontinued.

Spec Compression Spring, PK5 C00940120250M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C00940120250M
Zoro # G701845044
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C00940120250M
Zoro #
G701845044
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/4 in
Outside Dia.
0.094 in
Wire Dia.
0.012 in
Large Outside Dia.
0.094 in
Compressed Length
0.15 in
Load @ 50% Free Length (Lbs.)
1.33 lb
For Rod Size
7/100 in
Outside Diameter
0.09 in
Inside Diameter
0.07 in
Compatible Rod Size
1/16 in
Wire Diameter
0.01 in
Free Length
1/4 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
10.6 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Deflection @ Load
0.097 in
Item
Compression Spring
Finish
Oil
Load @ Solid (Lbs.)
1.03 lb
End Type
Squared and Not Ground
Load (Lbs.)
1.03 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.