This item is Discontinued.

Spec Compression Spring, PK5 C01020110250M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01020110250M
Zoro # G301845376
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C01020110250M
Zoro #
G301845376
UPC #
-
Country of Origin
China
Type
Precision
Material
Spring Wire
Spring Rate
6.1 lb/in
Item
Compression Spring
Load @ Solid (Lbs.)
0.74 lb
Deflection @ Load
0.122 in
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
End Type
Squared and Not Ground
Load (Lbs.)
0.74 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.