This item is Discontinued.

Spec Compression Spring, PK5 C01020120313M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01020120313M
Zoro # G301845482
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C01020120313M
Zoro #
G301845482
UPC #
-
Country of Origin
China
Type
Precision
Material
Spring Wire
Spring Rate
6.3 lb/in
End Type
Squared and Not Ground
Item
Compression Spring
Wire Type
Round
Deflection @ Load
0.151 in
Load (Lbs.)
0.95 lb
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
0.95 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.