This item is Discontinued.

Spec Compression Spring, PK5 C01250150410M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01250150410M
Zoro # G101845583
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01250150410M
Zoro #
G101845583
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/32 in
Outside Dia.
0.125 in
Wire Dia.
0.015 in
Large Outside Dia.
0.125 in
Compressed Length
0.22 in
For Rod Size
19/200 in
Load @ 50% Free Length (Lbs.)
1.6 lb
Free Length
13/32 in
Wire Diameter
0.02 in
Inside Diameter
0.1 in
Outside Diameter
0.13 in
Compatible Rod Size
3/32 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
7.8 lb/in
Deflection @ Load
0.188 in
Load @ Solid (Lbs.)
1.47 lb
End Type
Squared and Not Ground
Finish
Oil
Load (Lbs.)
1.47 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.