This item is Discontinued.

Spec Compression Spring, PK5 C01250160438M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01250160438M
Zoro # G401845627
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C01250160438M
Zoro #
G401845627
UPC #
-
Country of Origin
China
Type
Precision
Material
Spring Wire
Spring Rate
9.8 lb/in
Wire Type
Round
Finish
Oil
Deflection @ Load
0.179 in
Load (Lbs.)
1.76 lb
Item
Compression Spring
End Type
Squared and Not Ground
Load @ Solid (Lbs.)
1.76 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.