Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C01250180313M
- Zoro #
- G801845685
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5/16 in
- Outside Dia.
- 0.125 in
- Wire Dia.
- 0.018 in
- Large Outside Dia.
- 0.125 in
- Compressed Length
- 0.2 in
- For Rod Size
- 89/1000 in
- Load @ 50% Free Length (Lbs.)
- 3.44 lb
- Wire Diameter
- 0.02 in
- Inside Diameter
- 0.09 in
- Compatible Rod Size
- 3/32 in
- Free Length
- 5/16 in
- Outside Diameter
- 0.13 in
Description
Compression Spring Music Wire,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.