This item is Discontinued.

Spec Compression Spring, PK5 C01560100375M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01560100375M
Zoro # G801845456
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01560100375M
Zoro #
G801845456
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/8 in
Outside Dia.
0.156 in
Wire Dia.
0.01 in
Large Outside Dia.
0.156 in
Compressed Length
0.11 in
Load @ 50% Free Length (Lbs.)
0.26 lb
For Rod Size
17/125 in
Outside Diameter
0.16 in
Wire Diameter
0.01 in
Free Length
3/8 in
Compatible Rod Size
9/64 in
Inside Diameter
0.14 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
1.4 lb/in
Deflection @ Load
0.266 in
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Load @ Solid (Lbs.)
0.37 lb
End Type
Squared and Not Ground
Finish
Oil
Wire Type
Round
Load (Lbs.)
0.37 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.