This item is Discontinued.

Spec Compression Spring, PK5 C01720160780M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01720160780M
Zoro # G501841994
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01720160780M
Zoro #
G501841994
UPC #
-
Country of Origin
China

Dimensions

Overall Length
25/32 in
Outside Dia.
0.172 in
Wire Dia.
0.016 in
Large Outside Dia.
0.172 in
Compressed Length
0.36 in
For Rod Size
7/50 in
Load @ 50% Free Length (Lbs.)
1.21 lb
Compatible Rod Size
9/64 in
Outside Diameter
0.17 in
Free Length
25/32 in
Wire Diameter
0.02 in
Inside Diameter
0.14 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
3.1 lb/in
Load (Lbs.)
1.3 lb
Wire Type
Round
Load @ Solid (Lbs.)
1.3 lb
End Type
Squared and Not Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Item
Compression Spring
Deflection @ Load
0.421 in
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.