This item is Discontinued.

Spec Compression Spring, PK5 C01720200590M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01720200590M
Zoro # G301842375
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01720200590M
Zoro #
G301842375
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19/32 in
Outside Dia.
0.172 in
Wire Dia.
0.02 in
Large Outside Dia.
0.172 in
Compressed Length
0.29 in
For Rod Size
33/250 in
Load @ 50% Free Length (Lbs.)
2.42 lb
Wire Diameter
0.02 in
Inside Diameter
0.13 in
Compatible Rod Size
1/8 in
Outside Diameter
0.17 in
Free Length
19/32 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
8.2 lb/in
End Type
Squared and Not Ground
Item
Compression Spring
Load (Lbs.)
2.44 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Load @ Solid (Lbs.)
2.44 lb
Wire Type
Round
Deflection @ Load
0.297 in
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.