This item is Discontinued.

Spec Compression Spring, PK5 C01880250840M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01880250840M
Zoro # G301843556
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01880250840M
Zoro #
G301843556
UPC #
-
Country of Origin
China

Dimensions

Overall Length
27/32 in
Outside Dia.
0.188 in
Wire Dia.
0.025 in
Large Outside Dia.
0.188 in
Compressed Length
0.49 in
Load @ 50% Free Length (Lbs.)
5.04 lb
For Rod Size
69/500 in
Wire Diameter
0.03 in
Free Length
27/32 in
Inside Diameter
0.14 in
Outside Diameter
0.19 in
Compatible Rod Size
9/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
12 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Load (Lbs.)
4.17 lb
End Type
Closed, Ground
Deflection @ Load
0.347 in
Item
Compression Spring
Load @ Solid (Lbs.)
4.17 lb
Finish
Oil
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.