This item is Discontinued.

Spec Compression Spring, PK5 C01880260880M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01880260880M
Zoro # G601843249
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01880260880M
Zoro #
G601843249
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.188 in
Wire Dia.
0.026 in
Large Outside Dia.
0.188 in
Compressed Length
0.49 in
Load @ 50% Free Length (Lbs.)
5.28 lb
For Rod Size
17/125 in
Outside Diameter
0.19 in
Wire Diameter
0.03 in
Free Length
7/8 in
Compatible Rod Size
9/64 in
Inside Diameter
0.14 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
12 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Wire Type
Round
Deflection @ Load
0.387 in
Load (Lbs.)
4.65 lb
Load @ Solid (Lbs.)
4.65 lb
Finish
Oil
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.