This item is Discontinued.

Spec Compression Spring, PK5 C01880300440M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01880300440M
Zoro # G901843284
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01880300440M
Zoro #
G901843284
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/16 in
Outside Dia.
0.188 in
Wire Dia.
0.03 in
Large Outside Dia.
0.188 in
Compressed Length
0.3 in
For Rod Size
16/125 in
Load @ 50% Free Length (Lbs.)
9.24 lb
Free Length
7/16 in
Wire Diameter
0.03 in
Compatible Rod Size
1/8 in
Inside Diameter
0.13 in
Outside Diameter
0.19 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
42 lb/in
Item
Compression Spring
Load @ Solid (Lbs.)
6.04 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
0.144 in
Finish
Oil
Load (Lbs.)
6.04 lb
Wire Type
Round
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.