This item is Discontinued.

Spec Compression Spring, PK5 C02180100500M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C02180100500M
Zoro # G001843573
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C02180100500M
Zoro #
G001843573
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Outside Dia.
0.218 in
Wire Dia.
0.01 in
Large Outside Dia.
0.218 in
Compressed Length
0.12 in
For Rod Size
99/500 in
Load @ 50% Free Length (Lbs.)
0.14 lb
Inside Diameter
0.2 in
Wire Diameter
0.01 in
Outside Diameter
0.22 in
Free Length
1/2 in
Compatible Rod Size
13/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.6 lb/in
Wire Type
Round
Load (Lbs.)
0.21 lb
End Type
Squared and Not Ground
Load @ Solid (Lbs.)
0.21 lb
Item
Compression Spring
Deflection @ Load
0.376 in
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.