This item is Discontinued.

Spec Compression Spring, PK5 C02190200250M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C02190200250M
Zoro # G301844638
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C02190200250M
Zoro #
G301844638
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/4 in
Outside Dia.
0.219 in
Wire Dia.
0.02 in
Large Outside Dia.
0.219 in
Compressed Length
0.12 in
For Rod Size
179/1000 in
Load @ 50% Free Length (Lbs.)
1.88 lb
Free Length
1/4 in
Inside Diameter
0.18 in
Compatible Rod Size
3/16 in
Wire Diameter
0.02 in
Outside Diameter
0.22 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
15 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Load (Lbs.)
1.94 lb
End Type
Squared and Not Ground
Load @ Solid (Lbs.)
1.94 lb
Item
Compression Spring
Deflection @ Load
0.129 in
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.