This item is Discontinued.

Spec Compression Spring, PK5 C02340300810M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C02340300810M
Zoro # G301844393
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C02340300810M
Zoro #
G301844393
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/16 in
Outside Dia.
0.234 in
Wire Dia.
0.03 in
Large Outside Dia.
0.234 in
Compressed Length
0.43 in
Load @ 50% Free Length (Lbs.)
6.08 lb
For Rod Size
87/500 in
Free Length
13/16 in
Wire Diameter
0.03 in
Inside Diameter
0.17 in
Outside Diameter
0.23 in
Compatible Rod Size
11/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
15 lb/in
Finish
Oil
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
5.65 lb
Item
Compression Spring
Deflection @ Load
0.376 in
Wire Type
Round
Load (Lbs.)
5.65 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.