Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C02500350938M
- Zoro #
- G301844904
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 15/16 in
- Outside Dia.
- 0.25 in
- Wire Dia.
- 0.035 in
- Large Outside Dia.
- 0.25 in
- Compressed Length
- 0.55 in
- Load @ 50% Free Length (Lbs.)
- 9.85 lb
- For Rod Size
- 9/50 in
- Outside Diameter
- 0.25 in
- Compatible Rod Size
- 3/16 in
- Wire Diameter
- 0.04 in
- Free Length
- 15/16 in
- Inside Diameter
- 0.18 in
Description
Compression Spring Music Wire,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.