This item is Discontinued.

Spec Compression Spring, PK5 C03120280690M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C03120280690M
Zoro # G701845679
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C03120280690M
Zoro #
G701845679
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11/16 in
Outside Dia.
0.312 in
Wire Dia.
0.028 in
Large Outside Dia.
0.312 in
Compressed Length
0.27 in
Load @ 50% Free Length (Lbs.)
2.66 lb
For Rod Size
32/125 in
Free Length
11/16 in
Compatible Rod Size
1/4 in
Inside Diameter
0.25 in
Outside Diameter
0.31 in
Wire Diameter
0.03 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
7.7 lb/in
Wire Type
Round
Load (Lbs.)
3.23 lb
Load @ Solid (Lbs.)
3.23 lb
Deflection @ Load
0.42 in
End Type
Closed, Ground
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.