This item is Discontinued.

Spec Compression Spring, PK5 C05400540750M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C05400540750M
Zoro # G101843275
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C05400540750M
Zoro #
G101843275
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.54 in
Wire Dia.
0.054 in
Large Outside Dia.
0.54 in
Compressed Length
0.37 in
For Rod Size
54/125 in
Load @ 50% Free Length (Lbs.)
13.13 lb
Wire Diameter
0.05 in
Free Length
3/4 in
Outside Diameter
0.54 in
Inside Diameter
0.43 in
Compatible Rod Size
7/16 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
35 lb/in
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Finish
Oil
Item
Compression Spring
Deflection @ Load
0.377 in
Load @ Solid (Lbs.)
13.19 lb
Load (Lbs.)
13.19 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.