This item is Discontinued.

Spec Compression Spring, PK5 C05400542750M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C05400542750M
Zoro # G801843414
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C05400542750M
Zoro #
G801843414
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.54 in
Wire Dia.
0.054 in
Large Outside Dia.
0.54 in
Compressed Length
1.2 in
Load @ 50% Free Length (Lbs.)
11.69 lb
For Rod Size
54/125 in
Wire Diameter
0.05 in
Outside Diameter
0.54 in
Free Length
2 3/4 in
Inside Diameter
0.43 in
Compatible Rod Size
7/16 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
8.5 lb/in
Load @ Solid (Lbs.)
13.19 lb
Deflection @ Load
1.551 in
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Item
Compression Spring
Load (Lbs.)
13.19 lb
Wire Type
Round
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.