This item is Discontinued.

Spec Compression Spring, PK5 C05400582250M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C05400582250M
Zoro # G501843363
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C05400582250M
Zoro #
G501843363
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.54 in
Wire Dia.
0.058 in
Large Outside Dia.
0.54 in
Compressed Length
1.08 in
Load @ 50% Free Length (Lbs.)
15.41 lb
For Rod Size
53/125 in
Free Length
2 1/4 in
Wire Diameter
0.06 in
Inside Diameter
0.42 in
Outside Diameter
0.54 in
Compatible Rod Size
27/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
13.7 lb/in
Load (Lbs.)
16.08 lb
Wire Type
Round
Load @ Solid (Lbs.)
16.08 lb
End Type
Closed, Ground
Deflection @ Load
1.174 in
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.