This item is Discontinued.

Spec Compression Spring, PK5 C05630923750M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C05630923750M
Zoro # G901844649
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C05630923750M
Zoro #
G901844649
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Outside Dia.
0.563 in
Wire Dia.
0.092 in
Large Outside Dia.
0.563 in
Compressed Length
2.56 in
Load @ 50% Free Length (Lbs.)
86.49 lb
For Rod Size
379/1000 in
Inside Diameter
0.38 in
Outside Diameter
0.56 in
Compatible Rod Size
3/8 in
Wire Diameter
0.09 in
Free Length
3 3/4 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
46.1 lb/in
Load @ Solid (Lbs.)
54.81 lb
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Finish
Oil
Deflection @ Load
1.188 in
Load (Lbs.)
54.81 lb
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.