This item is Discontinued.

Spec Compression Spring, PK5 C06600552750M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C06600552750M
Zoro # G701844313
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C06600552750M
Zoro #
G701844313
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.66 in
Wire Dia.
0.055 in
Large Outside Dia.
0.66 in
Compressed Length
1.11 in
For Rod Size
11/20 in
Load @ 50% Free Length (Lbs.)
9.63 lb
Outside Diameter
0.66 in
Wire Diameter
0.06 in
Compatible Rod Size
35/64 in
Free Length
2 3/4 in
Inside Diameter
0.55 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
7 lb/in
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Finish
Oil
Deflection @ Load
1.638 in
End Type
Closed, Ground
Load (Lbs.)
11.47 lb
Load @ Solid (Lbs.)
11.47 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.