This item is Discontinued.

Spec Compression Spring, PK5 C08450720875M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C08450720875M
Zoro # G701844917
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08450720875M
Zoro #
G701844917
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.845 in
Wire Dia.
0.072 in
Large Outside Dia.
0.845 in
Compressed Length
0.39 in
For Rod Size
701/1000 in
Load @ 50% Free Length (Lbs.)
15.27 lb
Inside Diameter
0.71 in
Compatible Rod Size
45/64 in
Outside Diameter
0.85 in
Wire Diameter
0.07 in
Free Length
7/8 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
34.9 lb/in
Load @ Solid (Lbs.)
16.95 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
16.95 lb
Deflection @ Load
0.486 in
Wire Type
Round
Finish
Oil
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.