Shop ZORO SELECT
See all product information
Create Account
Compression Spring, Stainless Steel, PK10, C03000451250S
- Mfr # 70956SCS
- Zoro # G3304030
product price:Â
$
5.15
/ea
Sold in multiples of 10 for
$51.50
Key Features
Type
Heavy Duty
Material
302 Stainless Steel
Overall Length
1 1/4 in
Outside Dia.
0.3 in
Wire Dia.
0.045 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70956SCS
- Zoro #
- G3304030
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 1/4 in
- Outside Dia.
- 0.3 in
- Wire Dia.
- 0.045 in
- Compressed Length
- 0.92 in
- Inside Diameter
- 0.21 in
- Free Length
- 1 1/4 in
- Wire Diameter
- 0.05 in
- Outside Diameter
- 0.3 in
- Compatible Rod Size
- 13/64 in
Details
- Type
- Heavy Duty
- Material
- 302 Stainless Steel
- Spring Rate
- 26.9 lb/in
- Color
- Gray
- Wire Type
- Round
- Meets/Exceeds
- ASTM A313 and AMS 5688
- End Type
- Closed, Ground
- Item
- Compression Spring
- Finish
- Plain
- Deflection @ Load
- 0.33 in
- Product Type
- Compression Spring
- Standards
- AMS 5688, ASTM A313
- Spring Shape
- Cylindrical
- System of Measurement
- Inch
- Shell Material
- 302 Stainless Steel
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 19/64 In., Wire Type Round, Wire Dia. 0.045 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.629 In., Deflection @ Load 0.33 In., Spring Rate 27 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.