This item is Discontinued.

Spec Compression Spring, Stainless Steel, PK10, C03600400810S C03600400810S

This item is Discontinued.

Spec

Compression Spring, Stainless Steel, PK10, C03600400810S (Discontinued)

Mfr # C03600400810S
Zoro # G3307269
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C03600400810S
Zoro #
G3307269
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
13/16 in
Outside Dia.
0.36 in
Wire Dia.
0.04 in
Compressed Length
0.52 in
Outside Diameter
0.36 in
Inside Diameter
0.28 in
Compatible Rod Size
9/32 in
Free Length
13/16 in
Wire Diameter
0.04 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
18.9 lb/in
Color
Gray
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Finish
Plain
Deflection @ Load
0.29 in
Meets/Exceeds
ASTM A313 and AMS 5688
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel

Description

Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 13/16 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.040 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.318 In., Deflection @ Load 0.29 In., Spring Rate 19 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.