This item is Discontinued.

Spec Compression Spring, Stainless Steel, PK10, C04550391500S C04550391500S

This item is Discontinued.

Spec

Compression Spring, Stainless Steel, PK10, C04550391500S (Discontinued)

Mfr # C04550391500S
Zoro # G3313681
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C04550391500S
Zoro #
G3313681
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.455 in
Wire Dia.
0.039 in
Compressed Length
0.86 in
Compatible Rod Size
3/8 in
Wire Diameter
0.04 in
Free Length
1 1/2 in
Outside Diameter
0.46 in
Inside Diameter
0.38 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
6.3 lb/in
Color
Gray
Item
Compression Spring
Deflection @ Load
0.64 in
End Type
Closed, Ground
Finish
Plain
Wire Type
Round
Meets/Exceeds
ASTM A313 and AMS 5688
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel
Wire Color
Gray

Description

Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 15/32 In., Wire Type Round, Wire Dia. 0.039 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.354 In., Deflection @ Load 0.64 In., Spring Rate 6 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.