This item is Discontinued.

Spec Compression Spring, Stainless Steel, PK10, C07200722750S C07200722750S

This item is Discontinued.

Spec

Compression Spring, Stainless Steel, PK10, C07200722750S (Discontinued)

Mfr # C07200722750S
Zoro # G3321302
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C07200722750S
Zoro #
G3321302
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.72 in
Wire Dia.
0.072 in
Compressed Length
1.61 in
Inside Diameter
0.58 in
Wire Diameter
0.07 in
Free Length
2 3/4 in
Compatible Rod Size
37/64 in
Outside Diameter
0.72 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
12.8 lb/in
Color
Gray
Item
Compression Spring
Finish
Plain
Wire Type
Round
Deflection @ Load
1.14 in
Meets/Exceeds
ASTM A313 and AMS 5688
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel
Wire Color
Gray

Description

Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2-3/4 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.072 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.878 In., Deflection @ Load 1.14 In., Spring Rate 13 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.