This item is Discontinued.

Spec Compression Spring, Stainless Steel, PK10, C12250962500S C12250962500S

This item is Discontinued.

Spec

Compression Spring, Stainless Steel, PK10, C12250962500S (Discontinued)

Mfr # C12250962500S
Zoro # G3327307
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C12250962500S
Zoro #
G3327307
UPC #
-
Country of Origin
Multiple
Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
14.7 lb/in
Color
Gray
Finish
Plain
Item
Compression Spring
Meets/Exceeds
ASTM A313 and AMS 5688
Wire Type
Round
Deflection @ Load
1.14 in
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel
Wire Color
Gray
Traction Material
302 Stainless Steel

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.225 in
Wire Dia.
0.096 in
Compressed Length
1.36 in
Wire Diameter
0.1 in
Compatible Rod Size
1 3/64 in
Inside Diameter
1.04 in
Outside Diameter
1.23 in
Free Length
2 1/2 in

Description

Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 1-7/32 In., Wire Type Round, Wire Dia. 0.096 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.702 In., Deflection @ Load 1.14 In., Spring Rate 15 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.