This item is Discontinued.
This item is Discontinued.
Compression Spring, Stainless Steel, PK10, C12250964500S (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C12250964500S
- Zoro #
- G3327462
- UPC #
- -
- Country of Origin
- Multiple
- Type
- Heavy Duty
- Material
- 302 Stainless Steel
- Spring Rate
- 7.9 lb/in
- Color
- Gray
- Finish
- Plain
- Wire Type
- Round
- Item
- Compression Spring
- End Type
- Closed, Ground
- Meets/Exceeds
- ASTM A313 and AMS 5688
- Deflection @ Load
- 2.14 in
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Standards
- AMS 5688, ASTM A313
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
- Traction Material
- 302 Stainless Steel
Dimensions
- Overall Length
- 4 1/2 in
- Outside Dia.
- 1.225 in
- Wire Dia.
- 0.096 in
- Compressed Length
- 2.36 in
- Wire Diameter
- 0.1 in
- Inside Diameter
- 1.04 in
- Compatible Rod Size
- 1 3/64 in
- Free Length
- 4 1/2 in
- Outside Diameter
- 1.23 in
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 4-1/2 In., Outside Dia. 1-7/32 In., Wire Type Round, Wire Dia. 0.096 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.102 In., Deflection @ Load 2.14 In., Spring Rate 8 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.