This item is Discontinued.

Spec Compression Spring, Stainless Steel, PK10, C12251122500S C12251122500S

This item is Discontinued.

Spec

Compression Spring, Stainless Steel, PK10, C12251122500S (Discontinued)

Mfr # C12251122500S
Zoro # G3327779
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C12251122500S
Zoro #
G3327779
UPC #
-
Country of Origin
Multiple
Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
25.1 lb/in
Color
Gray
Finish
Plain
Deflection @ Load
1.03 in
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Meets/Exceeds
ASTM A313 and AMS 5688
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel
Wire Color
Gray
Traction Material
302 Stainless Steel

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.225 in
Wire Dia.
0.112 in
Compressed Length
1.47 in
Inside Diameter
1.01 in
Compatible Rod Size
1 1/64 in
Wire Diameter
0.11 in
Outside Diameter
1.23 in
Free Length
2 1/2 in

Description

Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 1-7/32 In., Wire Type Round, Wire Dia. 0.112 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.891 In., Deflection @ Load 1.03 In., Spring Rate 25 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.