Shop SPEC
See all product information
Create Account
Compression Spring, Stainless Steel, PK10, C19371623000S
- Mfr # C19371623000S
- Zoro # G3330737
product price:Â
$
114.99
/pk of 10, $11.50/ea
Sold in multiples of 2Â pks for
$229.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
1.937 in
Wire Dia.
0.162 in
Compressed Length
1.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C19371623000S
- Zoro #
- G3330737
- UPC #
- -
- Country of Origin
- Multiple
- Type
- Heavy Duty
- Material
- 302 Stainless Steel
- Spring Rate
- 36.9 lb/in
- Color
- Gray
- Item
- Compression Spring
- Deflection @ Load
- 1.26 in
- Meets/Exceeds
- ASTM A313 and AMS 5688
- End Type
- Closed, Ground
- Wire Type
- Round
- Finish
- Plain
- Product Type
- Compression Spring
- Spring Shape
- Cylindrical
- Standards
- AMS 5688, ASTM A313
- System of Measurement
- Inch
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
- Traction Material
- 302 Stainless Steel
Dimensions
- Overall Length
- 3 in
- Outside Dia.
- 1.937 in
- Wire Dia.
- 0.162 in
- Compressed Length
- 1.74 in
- Wire Diameter
- 0.16 in
- Compatible Rod Size
- 1 5/8 in
- Free Length
- 3 in
- Inside Diameter
- 1.62 in
- Outside Diameter
- 1.94 in
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 3 In., Outside Dia. 1-15/16 In., Wire Type Round, Wire Dia. 0.162 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.052 In., Deflection @ Load 1.26 In., Spring Rate 37 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.