This item is Discontinued.

This item is Discontinued.
02-09 Chevrolet Silverado 3in.es Round Side Step Bar, SSB3-SIV99CCBK-WB (Discontinued)
Mfr #
SSB3-SIV99CCBK-WB
Zoro #
G7842022
UPC # 841808111563
Country of Origin China
Category Running Boards, Nerf Bars & Steps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSB3-SIV99CCBK-WB
- Zoro #
- G7842022
- UPC #
- 841808111563
- Country of Origin
- China
Dimensions
- Diameter
- 3 in
Details
- Item
- Nerf Bar
- Color
- Black
- Material
- Stainless Steel
- Features
- Non-Slip Polyethylene Step Pads
- Includes
- Installation Instructions
- Slip Resistant
- Yes
Description
Black - Crew Cab
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.