This item is Discontinued.

Spec-D Tuning 02-18 Dodge Ram 8 Bed Trifold Cover- Long Bed, TC3-RAM02-8-MP TC3-RAM02-8-MP

02-18 Dodge Ram 8 Bed Trifold Cover- Long Bed, TC3-RAM02-8-MP (Discontinued)

  • Mfr # TC3-RAM02-8-MP
  • Zoro # G7839152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC3-RAM02-8-MP
Zoro #
G7839152
UPC #
841808177095
Country of Origin
China

Dimensions

Length
100 in
Width
71-7/8 in

Details

Material
Vinyl
Features
Clamping System
Includes
Stick Touch Lamp
Color
Black
Item
Tonneau Cover
Fold Type
Tri-Fold
Frame Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.