14-15 HONDA CIVIC COUPE 2 DOOR FOG LIGHTS WITH AMBER LENS, PK 2

  • Mfr # LF-CV142AMOEM-DL

  • Zoro # G901864647


product price:  $66.15
/pk 2, $33.08/ea

Key Features

Bulb Included
Yes
Includes
Pre-Assembled Wiring Harness, Mounting Brackets, On/Off Switch, Zip Ties, Bezels, Relay
Voltage
12V
Finish
Chrome
Wattage
55W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LF-CV142AMOEM-DL
Zoro #
G901864647
UPC #
841808151262
Country of Origin
China

Details

Item
Fog Lights Kit
Bulb Included
Yes
Includes
Pre-Assembled Wiring Harness, Mounting Brackets, On/Off Switch, Zip Ties, Bezels, Relay
Voltage
12V
Finish
Chrome
Wattage
55W
Connector Type
H11
Lens Color
Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.