This item is Discontinued.

Spec-D Tuning 93-11 Ford Ranger 6Ft Bed Flareside Tonneau Cover TCR-RAN93-6-MP

93-11 Ford Ranger 6Ft Bed Flareside Tonneau Cover (Discontinued)

  • Mfr # TCR-RAN93-6-MP
  • Zoro # G7845127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCR-RAN93-6-MP
Zoro #
G7845127
UPC #
841808142772
Country of Origin
China

Dimensions

Width
50 in
Length
74 in

Details

Includes
Stick Touch Lamp, Installation Instructions and Hardware
Material
Vinyl
Bed Type
Short Bed
Frame Material
Aluminum
Item
Tonneau Cover
Fold Type
Roll Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.