This item is Discontinued.

This item is Discontinued.
Pvc Floor Mat 4 Pieces Set Beige + Trunk Piece (Discontinued)
Mfr #
MAT-4201BGE
Zoro #
G7864203
UPC # 841808112577
Country of Origin China
Category Vehicle Floor Mats & Liners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAT-4201BGE
- Zoro #
- G7864203
- UPC #
- 841808112577
- Country of Origin
- China
Dimensions
- Width
- 30 in, 60 in, 45 to 55-1/2 in
- Length
- 19-1/2 in, 16-1/2 in, 43-1/2 in
Details
- Item
- Floor Mat
- Color
- Beige
- Material
- PVC Rubber
- Features
- 3D Non-slip Print Padding, Trimmable
- Number of Pieces
- 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.