Shop SPECIAL LITE PRODUCTS
Create Account
MP-454-MOC Side Mounting Address Plaques; Mocha
- Mfr # MP-454-MOC
- Zoro # G003998356
product price:Â
$
66.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-454-MOC
- Zoro #
- G003998356
- UPC #
- 92776127005
- Country of Origin
- China
Description
Add a sophisticated look to our Berkshire or Classic Curbside Mailboxes. The 12" W x 4" H screw on panels have a rich leather texture with a beveled edge, and accomodates up to five of our 3" numbers. A complete mounting kit is included
Features- Side Mounting Address Plaques
- Finish: Mocha
- Material: Aluminum
- Dimensions: 12" L x 4" H x 0.25" W
- Assembly Required: Yes
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.