SAP-4330-100-BLK Modern Horizontal Cast Aluminum Address Plaque with Brushed Aluminum Numbers - Bold Italic Font; Black
- Mfr # SAP-4330-100-BLK
- Zoro # G704044543
product price:Â
$
164.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAP-4330-100-BLK
- Zoro #
- G704044543
- UPC #
- 92776128842
- Country of Origin
- China
Description
The Modern Horizontal Wall Mount Address Plaque is made of cast aluminum with permanently molded 3" High brushed aluminum numbers. Up to 3 numbers per plaque. Address Plaque Dimensions:10 3/4" Wide x 6 1/2" height x 1/2" Deep. Bold Italic Font.
Features- Modern Horizontal Cast Aluminum Address Plaque with Brushed Aluminum Numbers - Bold Italic Font
- Retailer To Add Field To Select Up To Three Numbers
- Finish: Black
- Material: Aluminum
- Dimensions: 0.5" L x 10.75" H x 6.5" W
- Assembly Required: No
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.