This item is Discontinued.

This item is Discontinued.
Special Lite Products F-1714-SW-SG Rose Garden Small Chain Pendent Light with Clear Seedy Glass; Swedish Silver (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-1714-SW-SG
- Zoro #
- G004160103
- UPC #
- 92776125186
- Country of Origin
- China
Description
The Rose Garden Series, with its decorative cast aluminum overlay partially covering the glass lid, radiates a soft, welcoming glow. It will add the beauty of the Rose, a symbol of elegance and romance for centuries, to the entrance of your home or garden.
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Rose Garden Small Chain Pendent Light with Clear Seedy Glass
- Finish: Swedish Silver
- Size: Large
- Voltage: 110 Volts
- Material: Cast Aluminum
- Dimensions: 8.5" L x 16" H x 8.5" W
- Glass Type: Clear Seedy
- Lamping: (1)75w Standard
- Listing: UL Listed
- Assembly Required: Yes
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material