Sl7000.0529 Harness With 3-Stage Touch Switch

  • Mfr # SL7000.0529
  • Zoro # G004055249
product price: 
$
59.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL7000.0529
Zoro #
G004055249
UPC #
747925266943
Country of Origin
China

Description

  • Power Cord: 10'.
  • Female extension: 24".
  • 60" Lead with touch sensor.
  • 300 Watt.
  • Length: 5".
  • Depth: 1-3/4".
  • Width: 2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.