This item is Discontinued.

This item is Discontinued.
Conduit Fitting Steel, Galvanized, Orange (Discontinued)
Mfr #
EZD33FWS
Zoro #
G1198487
UPC # 730573000045
Country of Origin Unknown
Category Conduit Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZD33FWS
- Zoro #
- G1198487
- UPC #
- 730573000045
- Country of Origin
- Unknown
- Item
- Conduit Fitting
- Material
- Steel
- Finish
- Galvanized
- Color
- Orange
- Type
- Fire Stop