This item is Discontinued.

This item is Discontinued.
32Ch Wall Mount 4K H.265 NVR with Analytics & Facial Recognition 8TB (Discontinued)
Mfr #
N32WNRE8TB
Zoro #
G9205405
UPC # 30519032261
Country of Origin China
Category Closed Circuit Cameras and Recorders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N32WNRE8TB
- Zoro #
- G9205405
- UPC #
- 30519032261
- Country of Origin
- China
Dimensions
- Height
- 19 Inches
- Depth
- 3.5 Inches
- Width
- 16 Inches
Details
- Resolution
- 4K
- Features
- 4K, EZ Mobile, EZ Search, Analytics, Object Detection, P2P
- Color
- Tan
- For Use With
- IP Network Video Cameras
- Capacity
- 8TB
- DDNS
- Free US-Based
- Smart Analysis
- Facial Recognition, Object/Human/Vehicle Detection, Tripwire
- # Of Channels
- 32
- Compression
- H.265
Description
EZ Wizards for ease of use & setup; EZ Mobile for easy mobile setup for viewing on desktop or mobile apps; Real time recording up to 8MP resolution (4K) at 30fps; H.265 compression - Store up to 2x more than H.264!; 4K HDMI out and one VGA monitor output; 4 SATA ports for up to 56TB of storage max, additional storage via 2 eSATA ports; Facial Recognition and Comparison (w/Speco facial recognition cameras); Object and line crossing detection and alerts(w/Speco smart analytic cameras); Human and vehicle detection and alerts(w/Speco smart analytic cameras); Smart Search - Specify a region on the camera view and search on changes in that area(w/Speco smart analytic cameras); Free US-based DDNS and P2P services; Remote viewing via web browser, Apple TV, Amazon Fire TV, or your mobile device; Easy video exporting via USB; Remote control included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.