This item is Discontinued.

Speco Technologies 4MP AI IP Turret Camera, IR, 2.8-12mm Motorized Lens O4T7M

This item is Discontinued.

Speco Technologies

4MP AI IP Turret Camera, IR, 2.8-12mm Motorized Lens (Discontinued)

Mfr # O4T7M
Zoro # G9205159
UPC # 30519030175
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O4T7M
Zoro #
G9205159
UPC #
30519030175
Country of Origin
China

Dimensions

Height
3.92 Inches
Diameter
4.4"
Focal Length
12 mm - 2.80 mm
Outside Diameter
4.39 Inches

Details

For Use With
IP Network Video Recorders
Item
IP Camera
HD Resolution
2592 x 1520, Yes
Includes
Junction Box
Lens
2.8-12mm Motorized
Camera Resolution
4 Megapixel
Connector Type
Wired
Voltage
PoE, 12VDC
Weight
1.47 lbs.
Standards
ONVIF Profile T, IP67(weather resistant)
Detection Range
165 ft
Type
Turret
Green Certification or Other Recognition
RoHS
Digital Video Camera Image Sensor
CMOS
Mounting
Corner Mount, Ceiling Mount, Wall Mount, Pole Mount, Junction Box Mount
Video Compression Format
MJPEG, H.265, H.264
Features
True Day/Night Operation, Micro SD Slot (card not included)
Color
White
DDNS
Free US-Based
IR Type
Adaptive IR LED's Reduce IR Saturation
Minimum Illumination
0.005 lux
Resolution
4MP
Compensation
True WDR Operation

Description

Analytics, Supports up to 4MP @ 30fps, Built-in standard PoE (IEEE 802.3af), H.265/H.264/MJPEG compression supported, True Day/Night operation (IR cut filter), Adaptive IR LEDs reduce IR saturation, IR range: Up to 165’(depending on scene reflection), Micro SD slot up to 128GB (card not included), True WDR (wide dynamic range) operation, IP67 compliant, weather resistant, Junction box included, Conformant with ONVIF Profile T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.