This item is Discontinued.

Speco Technologies 4MP H.265 AI IP Turret Camera, 2.8mm lens, Included Junction Box O4T7

This item is Discontinued.

Speco Technologies

4MP H.265 AI IP Turret Camera, 2.8mm lens, Included Junction Box (Discontinued)

Mfr # O4T7
Zoro # G9205299
UPC # 30519030144
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O4T7
Zoro #
G9205299
UPC #
30519030144
Country of Origin
China
Item
IP Camera
For Use With
IP Network Video Recorders
Includes
Junction Box
HD Resolution
2592 x 1520, Yes
Field of View
100.4°deg, (H) , 68°deg, (V)
Lens
2.8mm Fixed
Storage Type
Memory Card
Camera Resolution
4 Megapixel
Connector Type
Wired
Color
White
Input Voltage
12 V DC
Features
True Day/Night Operation, Micro SD Slot (card not included)
Weight
1 lb.
Voltage
PoE, 12VDC
Type
Turret
Detection Range
98 ft
Standards
ONVIF Profile T, IP67(weather resistant)
Digital Video Camera Image Sensor
CMOS
Video Compression Format
H.264 BP, MJPEG, H.264 (MP), H.265, H.264, H.264 HP
Mounting
Ceiling Mount, Pole Mount, Corner Mount, Wall Mount, Junction Box Mount
Green Certification or Other Recognition
RoHS
Minimum Illumination
0.005 lux
DDNS
Free US-Based
Compensation
True WDR Operation
IR Type
Adaptive IR LED's Reduce IR Saturation
Resolution
4MP

Description

Analytics, Supports up to 4MP @ 30fps, Built-in standard PoE (IEEE 802.3af), H.265/H.264/MJPEG compression supported, True Day/Night operation (IR cut filter), Adaptive IR LEDs reduce IR saturation, IR range: Up to 98’ (depending on scene reflection), Micro SD slot up to 128GB (card not included), True WDR (wide dynamic range) operation, IP67 compliant, weather resistant, Junction box included, Conformant with ONVIF Profile T

Ratings & reviews