This item is Discontinued.

This item is Discontinued.
4MP H.265 IP Bullet Camera with Analytics 2.8-12mm Motorized Lens (Discontinued)
Mfr #
O4VB1M
Zoro #
G9205274
UPC # 30519030632
Country of Origin China
Category Closed Circuit TV Cameras
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O4VB1M
- Zoro #
- G9205274
- UPC #
- 30519030632
- Country of Origin
- China
- Item
- IP Camera
- For Use With
- IP Network Video Recorders
- HD Resolution
- 2560 x 1440, Yes
- Includes
- Junction Box
- Lens
- 2.8-12mm Motorized
- Camera Resolution
- 4 Megapixel
- Connector Type
- Wired
- Standards
- ONVIF Profile T, IP67(weather resistant)
- Weight
- 1.43 lbs.
- Color
- White
- Video Compression Format
- H.265, H.264
- Type
- Bullet
- Green Certification or Other Recognition
- RoHS
- Digital Video Camera Image Sensor
- CMOS
- Voltage
- PoE, 12VDC
- Mounting
- Pole Mount, Ceiling Mount, Junction Box Mount, Corner Mount
- Detection Range
- 167 ft
- Features
- True Day/Night Operation, Micro SD Slot (card not included)
- DDNS
- Free US-Based
- Resolution
- 4MP
- Compensation
- Digital WDR Operation
- Minimum Illumination
- 0.011 lux
Description
Analytics, Captures up to 4MP @ 30fps, H.265/H.264 compression supported, Built-in standard PoE (IEEE 802.3af), True Day/Night operation (IR cut filter), IR range: Up to 167’ (depending on scene reflection), Digital WDR, Micro SD card slot up to 128GB (card not included), ONVIF Profile T Compliant, Line crossing, object detection, region intrusion and video blurring detection, IP67 Weather Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.