This item is Discontinued.

Speco Technologies 4MP H.265 IP Turret Camera with IR, 2.8-12mm Motorized Lens O4VT1M

This item is Discontinued.

Speco Technologies

4MP H.265 IP Turret Camera with IR, 2.8-12mm Motorized Lens (Discontinued)

Mfr # O4VT1M
Zoro # G9205134
UPC # 30519030700
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O4VT1M
Zoro #
G9205134
UPC #
30519030700
Country of Origin
China

Dimensions

Height
3.92 Inches
Diameter
4.4"
Focal Length
12 mm - 2.80 mm
Outside Diameter
4.39 Inches

Details

Item
IP Camera
For Use With
IP Network Video Recorders
HD Resolution
2560 x 1440, Yes
Includes
Junction Box
Lens
2.8-12mm Motorized
Camera Resolution
4 Megapixel
Connector Type
Wired
Weight
1.41 lbs.
Voltage
PoE, 12VDC
Features
True Day/Night Operation, Micro SD Slot (card not included)
Video Compression Format
H.265, H.264
Color
White
Green Certification or Other Recognition
RoHS
Type
Turret
Standards
ONVIF Profile T, IP67(weather resistant)
Mounting
Junction Box Mount, Ceiling Mount, Pole Mount, Wall Mount, Corner Mount
Digital Video Camera Image Sensor
CMOS
Detection Range
167 ft
Compensation
Digital WDR Operation
DDNS
Free US-Based
Resolution
4MP
Minimum Illumination
0.011 lux

Description

Analytics, Captures up to 4MP @ 30fps, H.265/H.264 compression supported, Built-in standard PoE (IEEE 802.3af), True Day/Night operation (IR cut filter), IR range: Up to 167’ (depending on scene reflection), Digital WDR, Micro SD card slot up to 128GB (card not included), 1ch Built-in Microphone, ONVIF Profile T Compliant, Line crossing, object detection, region intrusion and video blurring detection, IP67 Weather Resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.